This item is Discontinued.

Zep Cleaner, Paste, Size 2.2 lb., Tube 139604

Cleaner, Paste, Size 2.2 lb., Tube (Discontinued)

  • Mfr # 139604
  • Zoro # G6572428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139604
Zoro #
G6572428
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
2 lb
Container Size
2.2 lb

Details

Item
Cleaner and Polish
Recommended Dilution
Ready to Use
Includes Chemical
None
Flash Point
220 Degrees F
Item - Metal Polish and Stone Care
Metal Cleaner and Polish
Fragrance
Ammonia
Degreaser Container Type
Non Aerosol Can
Primary Chemical
None
Contains
Protectants
Case Quantity
1
Cleaner Form
Liquid
Cleaner Container Type
Non Aerosol Can
VOC Content
22 %
Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Standards
DSL, NDSL, TSCA
Product Grouping
Metal Cleaner and Polish
Container Type
Non-Aerosol Can
pH Value
Alkaline
Net Weight
2.2 lb.
pH Level
10
Surfaces for Use On
Aluminum, Brass, Bronze, Chrome, Copper, Gold, Nickel, Pewter, Silver, Stainless Steel, Zinc
Properties
Nonflammable

Description

Cleaner and Polish, Cleaner Form Liquid, Container Size 2.2 lb, Container Type Non-Aerosol Can, Properties Nonflammable, Ready to Use, Standards DSL, NDSL, TSCA, Surfaces for Use On Aluminum, Brass, Bronze, Chrome, Copper, Gold, Nickel, Pewter, Silver, Stainless Steel, Zinc, Flash Point 220 Degrees F, Fragrance Ammonia, Net Weight 2.2 lb., pH Level 10, pH Value Alkaline, Recommended Dilution Ready to Use, VOC Content 22 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.