This item is Discontinued.

Zep Concrete Floor Cleaner, Powder, 125lb, Drum 72242

Concrete Floor Cleaner, Powder, 125lb, Drum (Discontinued)

  • Mfr # 72242
  • Zoro # G4710265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72242
Zoro #
G4710265
UPC #
-
Country of Origin
United States

Dimensions

Size
125 lb
Container Size
125 lb

Details

Item
Concrete Floor Cleaner
Form
Powder
Color
White
Fragrance
Citrus
Container Type
Drum
Coverage per Gallon
1500 to 2000 sq ft
Recommended Dilution
1:21 to 1:128
RTU Yield per Container
2000 gal
pH Range
12 to 12.5
Cleaner Form
Powder
Maintenance Frequency
1 Day
Primary Chemical
None
VOC Content
1%
Standards
USDA
Flash Point
None
Nonflammable
Yes
pH Level
13
NSF Rating
C1
Biodegradable
Yes
Properties
Biodegradable, Nonflammable
Maximum RTU Yield per Container
2,000 gal
pH Value
Alkaline
For Floor Type
Brick, Concrete
Maximum Coverage Area
2,000 sq ft
Minimum Coverage Area
1,500 sq ft

Description

Concrete Floor Cleaner, Cleaner Form Powder, Container Size 125 lb, Container Type Drum, For Floor Type Brick, Concrete, pH Level 13, pH Value Alkaline, Properties Biodegradable, Nonflammable, Concentrated, Recommended Dilution 1:21 to 1:128, Standards USDA, Color White, Flash Point None, Fragrance Citrus, Maximum Coverage Area 2,000 sq ft, Maximum RTU Yield per Container 2,000 gal, Minimum Coverage Area 1,500 sq ft, NSF Rating C1, VOC Content 1 Percent, Primary Chemical None

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.