
Concrete Remover, Concrete Removers, 55 gal, Butyl-Free
Mfr # 599485
Zoro # G7893228
product price: $1,484.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
Key Features
Cleaner Type
Concrete Removers
Product Form
Liquid
Base Type
Water
Butyl-Free
Butyl-Free
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
599485
Zoro #
G7893228
UPC #
-
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Item
Concrete Remover
Cleaner Type
Concrete Removers
Product Form
Liquid
Base Type
Water
Butyl-Free
Butyl-Free
Color
Clear
Compatible Surface Material
Metal, Plastic
Fragrance
Mild
Contains
Organic Acids, Surfactants
Removes
Cement, Rust, Scale
For Use With
Cement Trucks
Container Type
Drum
pH
1.5 to 2.0 pH
Use Location
Exterior
Maximum pH Level
2
Biodegradable
Biodegradable
Standards
OSHA Compliant
Features
Compliance Advantages, Environmental Advantages, Mudslide(TM) is not Regulated by the Clean Water Act 311, Clean Air Act 112(R), Sara 313 Toxic Release Inventory, California Proposition 65
Minimum pH Level
1.5
VOC Content Weight Percentage
0%
Series
Mudslide RTU
Description
Concrete Remover, Cleaner Type Concrete Removers, Base Type Water, Product Form Liquid, Container Type Drum, Container Size 55 gal, Use Location Exterior, Compatible Surface Material Metal, Plastic, Biodegradable Biodegradable, Butyl-Free Butyl-Free, Color Clear, VOC Content Weight Percentage 0 Percent, Standards OSHA Compliant, Minimum pH Level 1.5, Maximum pH Level 2, Removes Cement, Rust, Scale
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.