Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
81035
Zoro #
G5521285
UPC #
690858081049
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Corrosion Inhibitor
Application
Automotive Bodies
Lubricant Color
Blue
Lubricant Film
Wet
Lubricant Container
Jug
NSF Rating
Not Rated
Outdoor Life Expectancy
Not Rated
VOC Content
0.15 %
Specific Gravity
1.08
Min. Operating Temp.
Not Rated
Net Weight
640 oz
Chemical Base
Water
Max. Operating Temp.
212 Degrees F
Indoor Life Expectancy
Not Rated
Removability
Moderate
Product Type
Wet Lubricant Film
Description
Corrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Not Rated Indoor Life Expectancy, Not Rated Outdoor Life Expectancy, Moderate Removability, Min. Operating Temp. Not Rated, Max. Operating Temp. 212 Degrees F, Lubricant Container Jug, Container Size 5 gal, Lubricant Color Blue, Net Weight 640 oz, Chemical Base Water, Specific Gravity 1.08, VOC Content 0.15 Percent
Restrictions
WARNING:
This product can expose you to chemicals including Diethanolamine,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.