Disinfectant and Sanitizer, 1 gal. Plastic Pail, Strong chlorine, Light Yellow, 4 PK
Mfr # 242924
Zoro # G6557052
product price:Â $54.19
/pk 4, $13.55/eaKey Features
Container Type
Plastic Pail
Size
1 gal.
Fragrance
Strong chlorine
Color
Light Yellow
Primary Chemical
Bleach
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
242924
Zoro #
G6557052
UPC #
-
Country of Origin
United States
Dimensions
Size
1 gal.
Cleaner Container Size
1 gal.
Degreaser Container Size
1 gal.
Container Size
1 gal
Description
Disinfectant and Germicide, Primary Chemical Bleach, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:51200 to 1:85, Fragrance Chlorine, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 2 min, Product Series FS Formula 12167, VOC Content 0 Percent, Flash Point None, Rinse Required No, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 1270-20004, Net Weight 9.638 lb
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.