Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disinfectant Cleaner, Jug, Citrus, 4 PK

  • Mfr # 67923

  • Zoro # G914789111


product price: $80.99
/pk 4, $20.25/ea
Free Shipping & Returns

Key Features

Container Type
Jug
Fragrance
Citrus
Primary Chemical
Quat
Cleaner Chemical Product Grouping
Disinfectant Cleaner
Targeted Pathogens
Hepatitis B; HIV; Norovirus; Salmonella
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67923
Zoro #
G914789111
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Container Size
1 gal
Degreaser Container Size
1 gal.

Details

Container Type
Jug
Fragrance
Citrus
Item
Disinfectant Cleaner
Primary Chemical
Quat
Cleaner Chemical Product Grouping
Disinfectant Cleaner
Targeted Pathogens
Hepatitis B; HIV; Norovirus; Salmonella
Surfaces for Use On
Hard Nonporous Surfaces
Wet Contact Time
1 to 10 min
Flash Point
Greater than 200 Degrees F
Includes Chemical
Quat
Rinse Required
Yes
Standards
EPA Registered
NSF Rating
Not Rated
Item - Disinfectants and Sanitizers
Disinfectant Cleaner
Net Weight
9.213 lb
Cleaner Form
Liquid
Degreaser Container Type
Jug
EPA Registration Number
1839-83-1270
EPA Registered
Yes
Effective to Remove
VOC Content
0%
Disinfectant Efficacy
Product Series
Spirit II
Cleaner Container Type
Jug
Recommended Dilution
Ready to Use

Description

Disinfectant Cleaner, Primary Chemical Quat, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Citrus, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards EPA Registered, Wet Contact Time 1 to 10 min, Targeted Pathogens Hepatitis B; HIV; Norovirus; Salmonella, Product Series Spirit II, VOC Content 0 Percent, Flash Point Greater than 200 Degrees F, Rinse Required Yes, NSF Rating Not Rated

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.