Shop ZEP
See all product information
Create Account
Disinfectant Cleaner, Trigger Spray Bottle, Pleasant, 12 PK
- Mfr # H02501
- Zoro # G4706756
product price:Â
$
92.79
/pk 12, $7.73/ea
Key Features
Container Type
Trigger Spray Bottle
Fragrance
Pleasant
Color
Green
Ready to Use/Concentrated
Ready to Use
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H02501
- Zoro #
- G4706756
- UPC #
- -
- Country of Origin
- United States
- Container Type
- Trigger Spray Bottle
- Fragrance
- Pleasant
- Color
- Green
- Ready to Use/Concentrated
- Ready to Use
- Item
- Disinfectant Cleaner
- Cleaner Chemical Product Grouping
- Disinfectants and Sanitizers
- Application Method
- Cloth, Mop, Sponge or Sprayer
- Net Weight
- 2.45 lb
- Cleaner Form
- Liquid
- Flash Point
- None
- Wet Contact Time
- No Efficacy
- VOC Content
- 0%
- Recommended Dilution
- Ready to Use
- Surfaces for Use On
- Hard Non-Porous
- Product Series
- Aviation
- EPA Registration Number
- 6836-152-1270
- NSF Rating
- Not Rated
- Targeted Pathogens
- H1N1; Hepatitis B; Hepatitis C; HIV; MRSA
- EPA Registered
- Yes
- Application
- Hard, Non-Porous, Non-Food Surfaces, Soft Surfaces such as Upholstery, Fabric, Window Treatments, Back Packs, Car Seats
- Standards
- EPA Aerospace
- Product Type
- Disinfectant Cleaner
- Contains
- Bactericide, Odor Eliminator, Fungicide, Germicide, Mold and Mildew Inhibitor, Virucide
- Series
- Aviation(TM)
Description
Disinfectant Cleaner, Primary Chemical Not Applicable, Container Type Trigger Spray Bottle, Container Size 1 qt, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Pleasant, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards EPA Aerospace, Wet Contact Time No Efficacy, Targeted Pathogens H1N1; Hepatitis B; Hepatitis C; HIV; MRSA, Product Series Aviation, VOC Content 0 Percent, Flash Point None, NSF Rating Not Rated, EPA Registered Yes