Zoro Homepage

Floor Squeegee, Straight, Aluminum, 24" W

  • Mfr # 918501

  • Zoro # G6283422


product price: $50.19
/ea

Key Features

Squeegee Blade Width
1 in
Squeegee Blade Shape
Straight
Application
Floor
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
918501
Zoro #
G6283422
UPC #
-
Country of Origin
United States

Dimensions

Squeegee Blade Width
1 in
Length
No Handle
Blade Width
24 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Straight
Application
Floor
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Aluminum
Connection Type
Threaded
Squeegee Blade Material
Aluminum
Squeegee Application
Floor Squeegee
Includes
Squeegee
Chemical Resistant
No
Squeegee Blade Count
Single
For Use With
Mfr. No. 918901
Series
Water Wand
Color
Black
Features
Rubber Blade
Frame Material
Aluminum
Blade Material
Rubber
Product Type
Floor Squeegee
Compatible Manufacturer Part Number
918901
Connection Thread Type
Standard
Includes Handle
No
Blade Shape
Straight
Blade Count
1

Description

Floor Squeegee, Blade Count 1, Includes Handle No, Connection Type Threaded, Connection Thread Type Standard, Blade Width 24 in, Blade Material Rubber, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Black, Color Coding System No, Compatible Manufacturer Part Number 918901, Frame Material Aluminum, Series Water Wand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.