Foaming wall cleaner, 18oz, PK4
- Mfr # ZUFWC184
- Zoro # G4477605
product price:
$
26.99
/pk of 4, $6.75/ea
Key Features
Color
Opaque
Fragrance
Ammonia
For Use With
Walls, ceilings, woodwork, painted surfaces, vinyl coverings and washable wallpaper
Cleaner Form
Aerosol
Width
10.00 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUFWC184
- Zoro #
- G4477605
- UPC #
- 20021709020759
- Country of Origin
- United States
Dimensions
- Width
- 10.00 in
- Size
- 18 oz
Details
- Color
- Opaque
- Fragrance
- Ammonia
- For Use With
- Walls, ceilings, woodwork, painted surfaces, vinyl coverings and washable wallpaper
- Cleaner Form
- Aerosol
- Item
- Foaming Wall Cleaner
- Primary Chemical
- Ammonia
- Ready to Use/Concentrated
- RTU
- pH Value
- 10-11
Description
ZEP Foaming Wall Cleaner quickly removes scuffs, stains and grimy fingerprints from walls and surfaces. It safely cleans painted walls, woodwork, tile, wall coverings and vinyl. No scrubbing or rinsing.
- • Pros know that cleaning walls and painted surfaces require a delicate touch. This professional-grade scrub-free formulation lifts scuffs and stains without damaging finishes or leaving a residue. Foaming Wall Cleaner quickly cleans painted surfaces without leaving any residue or damage in its wake. Its thick foam stays where sprayed and penetrates scuffs, stains, and grimy fingerprints. It is perfect for cleaning painted walls and trim and washable and vinyl wall coverings. The cleaner requires no scrubbing and wipes clean.
- • SCRUB FREE FORMULA: lifts scuffs and stains without damaging finishes or leaving a residue
- • SAFE ON: Painted surfaces, wall coverings, baseboards, doors & trim
- • GREAT FOR REMOVING: Scuffs, fingerprints, grease, ink, crayons, marker, food & lipstick stains
- • POWER FOAM: Clings to vertical surfaces for easy no scrub usage
- • EASY TO USE: Quickly Spray and Wipe Painted Surfaces Without Damage
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.