Shop ZEP
See all product information
Create Account
Heavy-Duty Alkaline Cleaner, 5 gal, Bucket, Mild, 5PK
- Mfr # 019-1041569
- Zoro # G522448882
product price:Â
$
93.79
/pk of 5, $18.76/ea
Key Features
Size
5 gal
Container Type
Bucket
Fragrance
Mild
pH Level
Alkaline
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 019-1041569
- Zoro #
- G522448882
- UPC #
- 690858708533
- Country of Origin
- United States
Dimensions
- Size
- 5 gal
Details
- Container Type
- Bucket
- Fragrance
- Mild
- pH Level
- Alkaline
- Item
- Multi-Surface Cleaner
Description
Heavy-Duty Alkaline Cleaner, 5 gal, Bucket, Mild
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.