Shop ZEP

Gel Personal Soaps, Cherry, Pump Bottle, 4 PK

  • Mfr # ZUCBHC484

  • Zoro # G401955845


product price:  $59.99
/pk 4, $15.00/ea

Key Features

Form
Gel
Container Type
Pump Bottle
Fragrance
Cherry
Weight
16 lbs
Capacity
48 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUCBHC484
Zoro #
G401955845
UPC #
-
Country of Origin
United States

Dimensions

Size
48 oz

Details

Item
Hand Cleaner
Form
Gel
Container Type
Pump Bottle
Fragrance
Cherry
Weight
16 lbs
Capacity
48 oz
Application
Hand
Packaging Type
Pump Bottle
Color
Red
Hygiene Form
Gel
Dirt Types
Adhesives; Grease; Oil; Odor; Paint; Petroleum; Soil; Solvent

Description

Hardworking gel hand cleaner battles tough dirt and grime, yet is gentle on hands. Formulated to remove stubborn industrial soils such as grease, tar, carbon, asphalt, inks, resins, paints and adhesives. Contains pumice to remove ground-in dirt and grease. Mild scent eliminates unpleasant odors, like diesel, lingering on the skin. Enriched with emollients to protect hands, replacing skin oils lost by cleansing and preventing dryness.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.