Shop ZEP
See all product information
Create Account
Glass Cleaner, Liquid, 1 gal, Jug, Pleasant, Ready to Use, 4 PK
- Mfr # 101024
- Zoro # G5069869
product price:Â
$
72.19
/pk of 4, $18.05/ea
Key Features
Cleaner Form
Liquid
Ammonia Free
No
Ready to Use/Concentrated
Ready to Use
Fragrance
Pleasant
Series
Zepvue - R.T.U.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 101024
- Zoro #
- G5069869
- UPC #
- -
- Country of Origin
- United States
- Item
- Glass Cleaner
- Cleaner Form
- Liquid
- Container Type
- Jug
- Ammonia Free
- No
- Ready to Use/Concentrated
- Ready to Use
- Fragrance
- Pleasant
- Series
- Zepvue - R.T.U.
- Recommended Dilution
- Ready To Use
- Primary Chemical
- None
- pH Level
- 10.5 to 11.5
- pH Value
- Alkaline
- Color
- Blue
- Flash Point
- 142.5 Degrees F
- Contains
- 2-Butoxyethanol
- Standards
- VOC Compliant
- Cleaner Chemical Product Grouping
- Glass Cleaners
- Includes Chemical
- None
- Net Weight
- 36.25
- For Use On
- Glass
- Plastic Safe
- Yes
- Surfaces for Use On
- Ceramic Tile, Chrome, Enamel, Formica, Glass, Mirrors, Plastic, Porcelain, Showcases, Stainless Steel, Tabletops, Vinyl, Windows, Windshields
- For Use With
- glass, mirrors, plexiglass and other hard surfaces
- Wire Color
- Blue
Dimensions
- Container Size
- 1 gal
Description
Glass Cleaner, Ammonia Free No, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Ready to Use, Fragrance Pleasant, Standards VOC Compliant, Color Blue, Flash Point 142.5 Degrees F, Plastic Safe Yes, Product Series Zepvue - R.T.U., Properties Plastic Safe, Recommended Dilution Ready to Use, Surfaces for Use On Ceramic Tile, Chrome, Enamel, Formica, Glass, Mirrors, Plastic, Porcelain, Showcases, Stainless Steel, Tabletops, Vinyl, Windows, Windshields
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.