Shop ZEP
See all product information
Create Account
Glass Cleaner, Foam, 19 oz
- Mfr # ZUFGC19
- Zoro # G114657609
product price:Â
$
7.99
/ea
Sold in multiples of 2 for
$15.98
Key Features
Cleaner Form
Foam
Container Size
19 oz
Surfaces for Use On
Glass, Mirrors, Windows
Color
Black
For Use On
Glass, Mirrors, Windows
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUFGC19
- Zoro #
- G114657609
- UPC #
- 21709017465
- Country of Origin
- United States
- Item
- Glass Cleaner
- Cleaner Form
- Foam
- Surfaces for Use On
- Glass, Mirrors, Windows
- Color
- Black
- For Use On
- Glass, Mirrors, Windows
Dimensions
- Container Size
- 19 oz
Description
Convenient, aerosol delivery provides premium glass and mirror cleaning. Easy to use foam formulation. Aerosol.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.