Shop ZEP
See all product information
Create Account
Glass Cleaner, Liquid, 128 oz, Jug, Pleasant, Ready to Use, 4 PK
- Mfr # ZU1120128
- Zoro # G2033092
product price:Â
$
31.39
/pk of 4, $7.85/ea
Key Features
Cleaner Form
Liquid
Container Type
Jug
Container Size
128 oz
Ready to Use/Concentrated
Ready to Use
NSF Rating
Not Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZU1120128
- Zoro #
- G2033092
- UPC #
- -
- Country of Origin
- United States
- Item
- Glass Cleaner
- Cleaner Form
- Liquid
- Container Type
- Jug
- Ready to Use/Concentrated
- Ready to Use
- NSF Rating
- Not Rated
- Fragrance
- Pleasant
- Recommended Dilution
- Ready To Use
- Color
- Blue
- Net Weight
- 36
- For Use On
- Glass
- For Use With
- Windows, glass & other mirrored surfaces
- Surfaces for Use On
- Glass
Dimensions
- Container Size
- 128 oz
Description
Streak-Free Glass Cleaner,RTU,1 gal.,PK4, Package Quantity 4
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.