Shop ZEP
See all product information
Create Account
Glass Cleaner, Liquid, 4 qt
- Mfr # ZPEZU1120128
- Zoro # G407388067
product price:Â
$
7.19
/ea
Key Features
Cleaner Form
Liquid
Container Size
4 qt
Color
Blue
Features
Streak-free; Disinfectant; Heavy Duty
For Use On
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZPEZU1120128
- Zoro #
- G407388067
- UPC #
- 21709009088
- Country of Origin
- United States
- Item
- Glass Cleaner
- Cleaner Form
- Liquid
- Color
- Blue
- Features
- Streak-free; Disinfectant; Heavy Duty
- For Use On
- Glass
- Application
- Glass Cleaner
- Removes
- Fingerprints, Grease, Lipstick, Soil
Dimensions
- Container Size
- 4 qt
Description
StreakFree Glass Cleaner is a professionalstrength, multipurpose cleaner that removes dirt, grime and fingerprints without leaving streaks or residue The ammoniabased formula makes it perfect for glass, mirrors and nearly every other surface around the home Simply spray and wipe Fastdrying, readytouse cleaner dries without streaks Use to refill your spray bottle
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.