Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GRANITE & STNE CLNR & PRTC, 32OZ, 4PK

  • Mfr # ZUCSPP324

  • Zoro # G013792920


product price: $22.99
/pk 4, $5.75/ea

Key Features

Fragrance
Pleasant
Cleaner Form
Liquid
For Use With
For use on: Granite, marble, travertine, limestone, terrazzo, slate, other natural stones, porcelain, ceramic tiles, sealed concrete, quartz
Width
11.25 in
Length
4.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUCSPP324
Zoro #
G013792920
UPC #
021709016277
Country of Origin
United States

Dimensions

Width
11.25 in
Length
4.44 in

Details

Fragrance
Pleasant
Cleaner Form
Liquid
For Use With
For use on: Granite, marble, travertine, limestone, terrazzo, slate, other natural stones, porcelain, ceramic tiles, sealed concrete, quartz
Color
Clear

Description

Pros know that stone surfaces require extra care that all-purpose cleaners can't deliver. This professional grade, non-caustic cleaner highlights the natural beauty of surfaces and protects against future permanent stains


  • • Specialized professional grade formula
  • • Cleans and protects stone in one step
  • • Restores protective seal
  • • For use on: Granite, marble, travertine, limestone, terrazzo, slate, other natural stones, porcelain, ceramic tiles, sealed concrete, quartz
  • • Not for use on: Unsealed wood

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.