Zep
Hand Soap Dispenser, Plastic, 12" W, PK6, Height: 8 in
Mfr # S93306
Zoro # G8814259
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 1,200 mL
- Hygiene Form Liquid
- Material Plastic
- Color Black/Gray
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 36" Slide On Dust Mop Frame (1TZG4)
- BLUE DONUTS Blue Donuts Bronze Paper Towel Holder (BD3931154)
- TOUGH GUY Tube Brush, 2 in L Handle, 4-1/2 in L Brush, 7 1/2 in L Overall (2VMZ8)
- R&B WIRE PRODUCTS R & B Wire 907 One Piece Rack Extender for 58 Rack (907)
- ZEP Fuzion Hand Care Automatic Dispenser (S93301)
- ZEP ZEP, Drip Tray, Gray, 6"H, Auto (S95101)
- ZEP Fuzion Select Hand Care Dispenser (S94501)
- ZEP Hand Soap Disp, BLK/WH, 1,000 mL, 8 3/4 inD (664501)
- ZEP Heavy Duty Hand Care Wall Mount System, 1 gal, 5 x 4 x 14, Silver/Blue (600101)
- ZEP Soap Dispenser (AMR001)
- ALPINE INDUSTRIES Universal Hand Sanitizer and Soap Dispenser Stand (430-STAND-BLK)
- Zep Hand Soap & Lotion Dispensers