Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HandheldSprayer, 1/4gal, 30psi, Manual, PK12

  • Mfr # 829812

  • Zoro # G9138149


product price: $1,244.99
/pk 12, $103.75/ea
Free Shipping & Returns

Key Features

Seal/Gasket Material
PTFE
Sprayer Pressure Release
No
In Tank Filter
No
Max Sprayer Pressure
30 psi
Wand Length
Wand Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
829812
Zoro #
G9138149
UPC #
-
Country of Origin
United States

Dimensions

Wand Length
Wand Not Included
Fill Opening Size
1 1/2 in

Details

Item
Handheld Sprayer
Seal/Gasket Material
PTFE
Sprayer Pressure Release
No
In Tank Filter
No
Max Sprayer Pressure
30 psi
Adjustable Nozzle
Yes
Sprayer Nozzle Material
Brass
Tank Material
Steel
Sprayer Tank Capacity
1/4 gal
Sprayer Application
Commercial and Industrial, Lawn and Garden
Nozzle Spray Pattern
Cone, Fan, Jet
Product Type
Handheld Sprayer
Sprayer Form
Handheld
Sprayer Pressure - Maximum
30 psi
Mixing System
Ready To Use
Spray Distance - Maximum
16 ft
Nozzle Material
Brass
Tank Capacity
1/4 gal
Application
Lawn, Garden and Agriculture
Spray Distance - Minimum
3 ft
Spray Mechanism
Hand-Pump
Chemical Compatibility
Bleach and Disinfectant, Herbicide, Pesticide, Sealants, Curing Compounds, and Form Oils, Acid Stains
Spray Liquid
Non-Foam
Power Source
Manual

Description

Handheld Sprayer, Sprayer Type Boom and Spot, Sprayer Application Commercial and Industrial, Lawn and Garden, Sprayer Tank Capacity 1/4 gal, Sprayer Pressure Release No, Tank Material Steel, In Tank Filter No, Hose Length Not Applicable, Fill Opening Size 1 1/2 in, Wand Material Not Applicable, Nozzle Spray Pattern Cone, Fan, Jet, Adjustable Nozzle Yes, Sprayer Nozzle Material Brass, Max Sprayer Pressure 30 psi, Wand Length Wand Not Included, Seal/Gasket Material PTFE, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.