Shop ZEP
See all product information
Create Account
Hardwood and Laminate Cleaner, 32 oz Spray Bottle
Mfr # ZUHLF32EA
Zoro # G6072663
product price: $8.39
/ea
Sold in multiples of 2 for $16.78
Key Features
Form
Liquid
Size
32 oz
Fragrance
Fresh
Container Type
Spray Bottle
Weight
2.917 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUHLF32EA
- Zoro #
- G6072663
- UPC #
- 21709011722
- Country of Origin
- United States
Dimensions
- Size
- 32 oz
Details
- Item
- Cleaners & Detergents
- Form
- Liquid
- Fragrance
- Fresh
- Container Type
- Spray Bottle
- Weight
- 2.917 lbs
- For Use On Surface Material
- Acrylic; Laminate; Varnish; Wood; Laminate
- For Use On
- Scuffs; Spots; Stains
- Application
- Baseboards; Cabinet Doors; Laminate Floors; Molding; Wood Floors
- Removes
- Scuffs; Spots; Stains
Description
Zep Commercial® Hardwood and Laminate Cleaner, 32 oz Spray Bottle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.