Shop ECOLAB
See all product information
Create Account
Floor Finish, Liquid, 5 gal, Bucket
- Mfr # 6102140
- Zoro # G023655031
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Standards
California Proposition 65 Compliant, UL Certified for slip resistance
Minimum Coverage Area
5,000 sq ft
Recommended Dilution
Ready to Use
For Floor Type
Resilient Floors
Net Weight
43 1/10 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6102140
- Zoro #
- G023655031
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
Details
- Standards
- California Proposition 65 Compliant, UL Certified for slip resistance
- Minimum Coverage Area
- 5,000 sq ft
- Recommended Dilution
- Ready to Use
- Item
- Floor Finish
- For Floor Type
- Resilient Floors
- Net Weight
- 43 1/10 lb
- Minimum Drying Time
- 30 min
- pH Level
- 8
- Container Type
- Bucket
- Rinse Required
- Yes
- Maximum Drying Time
- 2 hr
- Finish Type
- High Gloss
- Minimum Required Brush Speed
- 175 RPM
- Maximum Application Temperature
- 95 Degrees F
- Maximum Coverage Area
- 10,000 sq ft
- Minimum Application Temperature
- 50 Degrees F
- Maximum Required Brush Speed
- 1,500 RPM
- Low Foaming
- No
- Biodegradable
- No
- pH Value
- Neutral
- VOC Content
- 0%
Description
Floor Finish, Cleaner Form Liquid, Container Size 5 gal, Container Type Bucket, Finish Type High Gloss, For Floor Type Resilient Floors, Maximum Drying Time 2 hr, Maximum Required Brush Speed 1,500 RPM, Minimum Drying Time 30 min, Minimum Required Brush Speed 175 RPM, pH Level 8, pH Value Neutral, Product Series Not Applicable, Properties Nonflammable, Ready to Use, Standards California Proposition 65 Compliant, UL Certified for slip resistance, VOC Content 0 Percent, Flash Point Not Applicable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.