Zep
Hardwood Floor Cleaner, 32 oz., PK4
Mfr # ZUHLF324
Zoro # G2033558
product price: $21.49
/pk 4, $5.37/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Fragrance Pleasant
- Recommended Dilution Ready to Use
- Standards DSL, EPCRA, TSCA
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Zep
- MFR # ZUHLF324
- Zoro # G2033558
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Container Size | 32 oz |
Details
Item | Hardwood and Lam Floor Cleaner |
Color | Clear |
Fragrance | Pleasant |
Recommended Dilution | Ready to Use |
Standards | DSL, EPCRA, TSCA |
Cleaner Form | Liquid |
Primary Chemical | None |
For Floor Type | Laminate, Wood |
pH Level | 9 |
pH Value | Neutral |
For Use With | varnish, acrylic & polyurethane-finished wood & laminate floors, base boards, cabinets and crown molding |
Description
Hardwood Floor Cleaner, Cleaner Form Liquid, Container Size 1 qt, For Floor Type Laminate, Wood, pH Level 9, pH Value Neutral, Ready to Use, Standards DSL, EPCRA, TSCA, Color Clear, Fragrance Pleasant, Primary Chemical None, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC Paper Towel Disp, 7 7/8" W, 16 7/8"D, 59537 (59537)
- BETCO Cleaners & Detergents, 1 gal Bottle, Lavender, 4 PK (10030400)
- ARMOR ALL Armor All Leather Cleaner/Conditioner Wipes 30 ct (18581B)
- WEILER 12" Window Squeegee, Metal Frame, Soft Rubber Blade (45500)
- ZEP Floor Cleaner, Liquid, 5 gal, Bucket (72035)
- ZEP Hardwood and Laminate Cleaner, 32 oz Spray Bottle, PK12 (ZUHLF32)
- ZEP Commercial Floor Disinfectant, No Rinse, 1Gal, , BE, PK 4 (ZPEZUNRS128CT)
- ZEP No Rinse, Floor Disinfectant, 128oz, PK4 (ZUNRS128)
- ZEP Sweeping Compound, Soyabean Oil, 250 lb (230555)
- ZEP Sweeping Compound, 50 lb (MNSWEEP50)
- SC JOHNSON PROFESSIONAL Ready-To-Use Multi-Surface Floor Finish Plus Sealer, Light Fresh Scent, 5 gal Bag-in-Box (680074)
- BETCO One Step Floor Restorer, Lemon Scent, 1 gal Bottle, 4PK (6180400)