This item is Discontinued.

Zep Heavy-Duty Citrus Degreaser, 4 Qt Liquid, Orange, 4 PK ZPEZUCIT128CT

Heavy-Duty Citrus Degreaser, 4 Qt Liquid, Orange, 4 PK (Discontinued)

  • Mfr # ZPEZUCIT128CT
  • Zoro # G502502009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZPEZUCIT128CT
Zoro #
G502502009
UPC #
-
Country of Origin
United States

Dimensions

Size
4 Qt

Details

Item
Heavy-Duty Citrus Degreaser
Cleaner Form
Liquid
Ready to Use/Concentrated
Concentrated
Color
Orange
Application
Kitchen
Features
Heavy Duty
Type
Degreaser
Effective to Remove
Grease Remover; Grime Remover; Oil Remover; Adhesive Remover; Soil Remover
Primary Chemical
Citrus; Water; Dextro-limonene; Butylated Hydroxytoluene (BHT); Dipropylene Glycol Butyl Ether; Butoxydiglycol; Tetrasodium EDTA; Tall Oil Acid; C9-11 Alcohols Ethoxylated; Sodium Hydroxide; Liquitint Dye; Sodium α-Olefin Sulfonate

Description

Citrus degreaser features a heavy-duty formula with natural citrus solvents to easily power through heavy grease and grime in the kitchen or professional operations. Its versatile design works hard to power away oil, grease, adhesive and soil to minimize your cleaning times. Concentrated solution makes up to 16 gallons for cost-efficient use. Degreaser is perfect for stovetops, appliances, countertops and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.