Zoro Homepage

High Efficiency Laundry Bleach, 5 gal Pail, Liquid, Unscented, Clear

  • Mfr # 424435

  • Zoro # G5527305


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Cleaner Form
Liquid
Cleaner Container Type
Pail
Fragrance
Unscented
High Efficiency Compatibility
Yes
Pack Count
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424435
Zoro #
G5527305
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
5 gal

Details

Item
High Efficiency Laundry Bleach
Cleaner Form
Liquid
Cleaner Container Type
Pail
Fragrance
Unscented
High Efficiency Compatibility
Yes
Pack Count
1
Packs per Case
1
Color
Clear
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Container Type
Pail
Features
Destains Without Damaging Fabrics or Discoloring Dyes, Avoids Discolorations Due to Chlorine Reactive Stains
Contains
Hydrogen Peroxide
Item - Laundry Detergent and Stain Remover
Laundry Bleach

Description

Laundry Bleach, Container Type Bucket, Fragrance Unscented, Cleaner Form Liquid, Features Destains Without Damaging Fabrics or Discoloring Dyes, Avoids Discolorations Due to Chlorine Reactive Stains

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.