Zoro Homepage

High Efficiency Laundry Detergent, 128 oz Bottle, Liquid, Pleasant, White, 4 PK

  • Mfr # 104124

  • Zoro # G4709994


product price: $148.99
/pk 4, $37.25/ea
Free Shipping & Returns

Key Features

Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Pleasant
High Efficiency Compatibility
Yes
Pack Count
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104124
Zoro #
G4709994
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
128 oz
Container Size
1 gal

Details

Item
High Efficiency Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Pleasant
High Efficiency Compatibility
Yes
Pack Count
4
Packs per Case
4
Color
White
Item - Laundry Detergent and Stain Remover
Laundry Detergent
Contains
4-Nonylphenol Branched, Ethoxylated, Potassium Dodecylbenzenesulphonate, Sodium Xylenesulphonate
Features
Ideal for Industrial and Institutional Laundry, Mixes Readily and Goes to Work Immediately, Good for Use in Hard Water, Use on Any Water Washable Fabric
Standards
California Proposition 65 Compliant, TSCA Compliant
Container Type
Bottle
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Rinse Required
Yes
pH Value
Alkaline
pH Level
9 to 11

Description

Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Bottle, Container Size 1 gal, Fragrance Pleasant, Standards California Proposition 65 Compliant, TSCA Compliant, Color White, Features Ideal for Industrial and Institutional Laundry, Mixes Readily and Goes to Work Immediately, Good for Use in Hard Water, Use on Any Water Washable Fabric, Rinse Required Yes, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.