Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Efficiency Laundry Detergent, 40 lb Pail, Powder, Unscented, White

  • Mfr # 132433

  • Zoro # G4709705


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Cleaner Form
Powder
Cleaner Container Type
Pail
Fragrance
Unscented
High Efficiency Compatibility
Yes
Pack Count
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132433
Zoro #
G4709705
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
40 lb
Container Size
40 lb

Details

Item
High Efficiency Laundry Detergent
Cleaner Form
Powder
Cleaner Container Type
Pail
Fragrance
Unscented
High Efficiency Compatibility
Yes
Pack Count
1
Packs per Case
1
Color
White
Container Type
Bucket
Item - Laundry Detergent and Stain Remover
Laundry Detergent
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Contains
4-Nonylphenol Branched, Benzenesulfonic Acid, C10-16-Alkyl Derivates, Decahydrate, Disodium Metasilicate, Ethoxylated, Sodium Borate, Sodium Carbonate, Tetrasodium Pyrophosphate
Primary Chemical
Alkalinity Builders, Detergents, Enzymes
Features
Dissolves Hard to Remove Blood Stains and Proteinaceous Soils, Contains Optical Brighteners, May be Used in Residential Washing Machines or as a Pre-Soak or Booster in Commercial Equipment, Use on All Waterfast Colors and Fabrics Including Permanent Press
Standards
CARB, LADCO, OTC
VOC Content
0 %
Number of Loads
40
Phosphate Free
No
Contains Odor Eliminator
No
pH Level
11.2 to 11.8
Contains Fabric Softener
No
Rinse Required
Yes
NSF Rating
Not Rated
Color Safe
Yes
Contains Bleach
No
Product Label
Powdered Laundry DetergentEnzyme Laundry Detergent
pH Value
Alkaline
Contains Stain Lifter
Yes
Biodegradable
Yes
Dye Free
Yes

Description

Laundry Detergent, Product Label Powdered Laundry DetergentEnzyme Laundry Detergent, Cleaner Form Powder, High Efficiency Compatibility Yes, Container Type Bucket, Container Size 40 lb, Fragrance Unscented, Phosphate Free No, Color Safe Yes, Dye Free Yes, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator No, Contains Stain Lifter Yes, Standards CARB, LADCO, OTC, Biodegradable Yes, Color White

Restrictions

WARNING: This product can expose you to chemicals including Sulfur dioxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.