Zoro Homepage

High Efficiency Laundry Detergent, 5 gal Pail, Liquid, Characteristic, Blue

  • Mfr # 87035

  • Zoro # G4702048


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Cleaner Form
Liquid
Cleaner Container Type
Pail
Fragrance
Characteristic
Cleaner Container Size
5 gal
High Efficiency Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87035
Zoro #
G4702048
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
5 gal
Container Size
5 gal

Details

Item
High Efficiency Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Pail
Fragrance
Characteristic
High Efficiency Compatibility
Yes
Pack Count
1
Packs per Case
1
Color
Blue
Features
Formulated for the Removal of Greasy and Oily Soils, Ideal for Many Types of Industrial and Institutional Laundries, It is An Excellent Product for Cleaning Uniforms, Shop Towels, and Restaurant Linens, Good for Use in Hard Water, Performance and Rinsability are Unaffected by Moderate Levels of Water Hardness, Powerplex Contains Surfactants, Citrus Solvents, and Optical Brighteners
Item - Laundry Detergent and Stain Remover
Laundry Detergent
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Standards
TSCA Compliant
Container Type
Bucket
Flash Point
154.4 Degrees F
Contains
4-Nonylphenol Branched, 2- (2-Butoxyethoxy) Ethanol, 2'-Iminodiethanol (1:1) , Dodecylbenzenesulphonic Acid, Ethoxylated
Rinse Required
Yes
Biodegradable
Yes
pH Level
8 to 8.5
pH Value
Neutral

Description

Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Bucket, Container Size 5 gal, Fragrance Characteristic, Standards TSCA Compliant, Biodegradable Yes, Color Blue

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.