Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Efficiency Laundry Detergent, 5 gal Pail, Liquid, Citrus, Blue

  • Mfr # 286835

  • Zoro # G4710292


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Cleaner Form
Liquid
Cleaner Container Type
Pail
Fragrance
Citrus
Cleaner Container Size
5 gal
High Efficiency Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286835
Zoro #
G4710292
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
5 gal
Container Size
5 gal

Details

Item
High Efficiency Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Pail
Fragrance
Citrus
High Efficiency Compatibility
Yes
Pack Count
1
Packs per Case
1
Color
Blue
VOC Content
10 %
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Container Type
Bucket
Item - Laundry Detergent and Stain Remover
Laundry Detergent
Flash Point
140 Degrees F
Features
Usable on Any Water Washable Fabric, Contains Optical Brighteners, For Use in Hard Water, Formulated for Greasy and Oily Soils
Standards
CARB, LADCO, OTC
Primary Chemical
Citrus Solvent, Ethoxylated Alcohol, Surfactants
Contains
(2-Methoxymethylethoxy) Propanol (Mixture Of Isomers), 2'-Iminodiethanol, Alcohols, C12-16 ,Compound with 2, 2'-Iminodiethanol (1:1) , Dodecylbenzenesulphonic Acid, Ethoxylated
pH Level
8 to 9
Biodegradable
Yes
Product Label
Liquid Laundry Detergent
NSF Rating
Not Rated
Contains Stain Lifter
No
Rinse Required
Yes
Contains Fabric Softener
No
Phosphate Free
Yes
pH Value
Neutral
Contains Odor Eliminator
No
Contains Bleach
No
Number of Loads
106
Color Safe
Yes
Dye Free
No

Description

Laundry Detergent, Product Label Liquid Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Bucket, Container Size 5 gal, Fragrance Citrus, Phosphate Free Yes, Color Safe Yes, Dye Free No, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator No, Contains Stain Lifter No, Standards CARB, LADCO, OTC, Biodegradable Yes, Color Blue, Features Usable on Any Water Washable Fabric, For Use in Hard Water, Flash Point 140 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.