Zoro Homepage

High Efficiency Laundry Detergent, 5 gal Pail, Liquid, Pleasant, White

  • Mfr # 104135

  • Zoro # G4709854


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Cleaner Form
Liquid
Cleaner Container Type
Pail
Fragrance
Pleasant
High Efficiency Compatibility
Yes
Pack Count
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104135
Zoro #
G4709854
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
5 gal
Container Size
5 gal

Details

Item
High Efficiency Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Pail
Fragrance
Pleasant
High Efficiency Compatibility
Yes
Pack Count
1
Packs per Case
1
Color
White
Item - Laundry Detergent and Stain Remover
Laundry Detergent
Features
Ideal for Industrial and Institutional Laundry, Mixes Readily and Goes to Work Immediately, Good for Use in Hard Water, Use on Any Water Washable Fabric
Standards
California Proposition 65 Compliant, TSCA Compliant
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Container Type
Bucket
Contains
4-Nonylphenol Branched, Ethoxylated, Potassium Dodecylbenzenesulphonate, Sodium Xylenesulphonate
pH Value
Alkaline
pH Level
9 to 11
Rinse Required
Yes

Description

Laundry Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Bucket, Container Size 5 gal, Fragrance Pleasant, Standards California Proposition 65 Compliant, TSCA Compliant, Color White, Features Ideal for Industrial and Institutional Laundry, Mixes Readily and Goes to Work Immediately, Good for Use in Hard Water, Use on Any Water Washable Fabric, Rinse Required Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.