Zoro Homepage

High Efficiency Laundry Detergent, 5 gal Pail, Liquid, Unscented, Green

  • Mfr # 162435

  • Zoro # G4710308


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Cleaner Form
Liquid
Cleaner Container Type
Pail
Fragrance
Unscented
Cleaner Container Size
5 gal
High Efficiency Compatibility
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162435
Zoro #
G4710308
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
5 gal
Container Size
5 gal

Details

Item
High Efficiency Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Pail
Fragrance
Unscented
High Efficiency Compatibility
Yes
Pack Count
1
Packs per Case
1
Color
Green
Features
Can be Used on Any Water Washable Fabric Including Permanent Press, Ideal for Many Types of Industrial and Institutional Laundries, Including Homestyle Machines, Contains Optical Brighteners, Special Enzyme Works on Organic and Protein Based Soils
Standards
California Proposition 65 Compliant, TSCA Compliant
Contains
4-Nonylphenol Branched, 2- (2-Butoxyethoxy) Ethanol, 2, 2'-Iminodiethanol, Benzenesulfonic Acid, C10-16-Alkyl Derivates, Ethoxylated
Item - Laundry Detergent and Stain Remover
BioLaundry Enzyme Detergent
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Container Type
Bucket
Flash Point
Greater Than 200 Degrees F
pH Value
Neutral
pH Level
8 to 8.5

Description

BioLaundry Enzyme Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Bucket, Container Size 5 gal, Fragrance Unscented, Standards California Proposition 65 Compliant, TSCA Compliant, Color Green, Features Can be Used on Any Water Washable Fabric Including Permanent Press, Ideal for Many Types of Industrial and Institutional Laundries, Including Homestyle Machines, Contains Optical Brighteners, Special Enzyme Works on Organic and Protein Based Soils

Restrictions

WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.