Zoro Homepage

High Efficiency Laundry Detergent, 500 lb Drum, Powder, Citrus, White

  • Mfr # 113380

  • Zoro # G4709032


product price: $2,001.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Cleaner Form
Powder
Cleaner Container Type
Drum
Fragrance
Citrus
High Efficiency Compatibility
Yes
Pack Count
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113380
Zoro #
G4709032
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
500 lb
Container Size
500 lb

Details

Item
High Efficiency Laundry Detergent
Cleaner Form
Powder
Cleaner Container Type
Drum
Fragrance
Citrus
High Efficiency Compatibility
Yes
Pack Count
1
Packs per Case
1
Color
White
Item - Laundry Detergent and Stain Remover
Laundry Detergent
Contains
4-Nonylphenol Branched, Ethoxylated, Sodium Carbonate, Sodium Dodecylbenzenesulfonate,Tetrasodium Pyrophosphate
VOC Content
0 %
Primary Chemical
Alkalinity Builders, Detergents
Standards
CARB, LADCO, OTC
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Features
It Has a Moderate Foaming Action and can be Used in All Types of Industrial and Institutional Laundry Machines, May be Used With Sours+Softeners+Bleaches and Other Laundry Additives, Contains Optical Brighteners, Good for Use in Hard Water, Cleans Oily and Greasy Soils, Helps to Prevent the Redeposition of Soils Onto Fabrics
Container Type
Drum
Rinse Required
Yes
NSF Rating
Not Rated
Contains Odor Eliminator
No
Phosphate Free
No
Number of Loads
250
Contains Stain Lifter
No
Dye Free
Yes
Contains Bleach
No
pH Level
12.3 to 12.7
Contains Fabric Softener
No
Biodegradable
Yes
Color Safe
Yes
pH Value
Alkaline
Product Label
Powder Laundry Detergent

Description

Laundry Detergent, Product Label Powder Laundry Detergent, Cleaner Form Powder, High Efficiency Compatibility Yes, Container Type Drum, Container Size 500 lb, Fragrance Citrus, Phosphate Free No, Color Safe Yes, Dye Free Yes, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator No, Contains Stain Lifter No, Standards CARB, LADCO, OTC, Biodegradable Yes, Color White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.