Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Efficiency Laundry Detergent Booster, 5 gal Pail, Liquid, Unscented, Blue

  • Mfr # 86635

  • Zoro # G4702608


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Cleaner Form
Liquid
Cleaner Container Type
Pail
Fragrance
Unscented
High Efficiency Compatibility
Yes
Pack Count
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86635
Zoro #
G4702608
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
5 gal
Container Size
5 gal

Details

Item
High Efficiency Laundry Detergent Booster
Cleaner Form
Liquid
Cleaner Container Type
Pail
Fragrance
Unscented
High Efficiency Compatibility
Yes
Pack Count
1
Packs per Case
1
Color
Blue
Primary Chemical
Nonoxynol
Standards
CARB, LADCO, OTC
Flash Point
112 Degrees F
Item - Laundry Detergent and Stain Remover
Laundry Detergent Booster
Container Type
Bucket
VOC Content
4.7 %
Contains
4-Nonylphenol Branched, Ethoxylated, Propan-2-ol
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Features
Contains Optical Brighteners, May be Used With Bleaches, Boosters and Breaks, Cleans Oily and Greasy Soils, Good for Use in Hard Water, Prevents the Deposition of Dulling or Graying Film on Fabrics, Will Not Clog or Cake Up in Automatic Injectors, Penetrates Stains
Biodegradable
Yes
pH Level
8 to 8.5
Dye Free
No
NSF Rating
Not Rated
Rinse Required
Yes
Contains Fabric Softener
No
Product Label
Non Ionic Detergent
pH Value
Neutral
Contains Bleach
No
Phosphate Free
Yes
Contains Odor Eliminator
No
Number of Loads
40
Contains Stain Lifter
No
Color Safe
Yes

Description

Laundry Detergent, Product Label Non Ionic Detergent, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Bucket, Container Size 5 gal, Fragrance Unscented, Phosphate Free Yes, Color Safe Yes, Dye Free No, Contains Bleach No, Contains Fabric Softener No, Contains Odor Eliminator No, Contains Stain Lifter No, Standards CARB, LADCO, OTC, Biodegradable Yes, Color Blue, Features Good for Use in Hard Water, Will Not Clog Automatic Injectors, Flash Point 112 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.