Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Efficiency Laundry Detergent Booster, 55 gal Drum, Liquid, Unscented, Blue

  • Mfr # 86685

  • Zoro # G4702398


product price: $1,078.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Cleaner Form
Liquid
Cleaner Container Type
Drum
Fragrance
Unscented
High Efficiency Compatibility
Yes
Pack Count
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86685
Zoro #
G4702398
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
55 gal
Container Size
55 gal

Details

Item
High Efficiency Laundry Detergent Booster
Cleaner Form
Liquid
Cleaner Container Type
Drum
Fragrance
Unscented
High Efficiency Compatibility
Yes
Pack Count
1
Packs per Case
1
Color
Blue
Item - Laundry Detergent and Stain Remover
Laundry Detergent Booster
Standards
TSCA Compliant
Container Type
Drum
Flash Point
112 Degrees F
Features
Ideal for Many Types of Industrial and Institutional Laundry, Contains Optical Brighteners, May be Used With Bleaches, Boosters and Breaks, Mixes Readily and Goes to Work Immediately, Performance and Rinsability are Unaffected by Moderate Levels of Water Hardness, Provide Excellent Cleaning Performance With Both Synthetic and Natural Fibers, Special Surfactant System Cleans Oily and Greasy Soils, Good for Use in Hard Water, Water Conditioning Agents Help Prevent the Depostion of Dulling, Graying Film on Fabrics, Will Not Clog or Cake Up in Automatic Injectors, Penetrates Stains and Promotes Emulsification of Oily Soils
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Contains
4-Nonylphenol Branched, Ethoxylated, Propan-2-ol
pH Level
8 to 8.5
pH Value
Neutral
Rinse Required
Yes

Description

Laundry Detergent Booster, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Drum, Container Size 55 gal, Fragrance Unscented, Standards TSCA Compliant, Color Blue

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.