Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57685
Zoro #
G5509310
UPC #
-
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Color
Clear
Container Type
Drum
Removes
Brake Dust, Road Film
Type
Liquid
Appearance
Liquid
Item
High Foaming/Wheel/Tire Cleaner
pH
13.5 to 14.0 pH
For Use With
Tires, Wheels
Contains
Chelants, Solvents, Surfactants
Features
Dilute with up to 25 Parts Water for Economical Use, Formulated to Produce Stable Foam when mixed with Compressed Air in Foam Generating CTA Equipment, Penetrates and Loosens Road Film and Brake Dust on all types of Wheel Surfaces, Rinses Freely and Completely, Leaving a Film-Free Surface
Maximum pH Level
14
Use Location
Exterior
Minimum pH Level
13.5
Series
Luster Wash
Product Form
Liquid
Fragrance
Mild
Cleaner Type
Tire, Wheel & Rim Cleaners
Description
High Foaming/Wheel/Tire Cleaner, Cleaner Type Tire, Wheel & Rim Cleaners, Product Form Liquid, Container Type Drum, Container Size 55 gal, Use Location Exterior, Color Clear, Minimum pH Level 13.5, Maximum pH Level 14, Removes Brake Dust, Road Film
Restrictions
WARNING:
This product can expose you to chemicals including Diethanolamine,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.