IND CLEANER WITH VINEGAR, GL, 4PK

  • Mfr # R48410

  • Zoro # G113792905


product price: $50.19
/pk 4, $12.55/ea

Key Features

Cleaner Form
Liquid
Fragrance
Fresh
Color
Clear
For Use With
For use on tile, stainless steel, metal, porcelain, fiberglass, glass, painted surfaces, stone, laminate, granite
Width
12.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R48410
Zoro #
G113792905
UPC #
21709023411
Country of Origin
United States

Dimensions

Width
12.13 in

Details

Item
Cleaning Vinegar
Cleaner Form
Liquid
Fragrance
Fresh
Color
Clear
For Use With
For use on tile, stainless steel, metal, porcelain, fiberglass, glass, painted surfaces, stone, laminate, granite

Description

Pros rely on all-purpose cleaners for cleaning a multitude of surfaces, all over the home or office. This no-rinse, professional grade formula is a unique combination of vinegar plus cleaning agents. Plain vinegar must be mixed with water and has a strong odor, Zep Industrial Cleaning Vinegar smells fresh and works tough but is gentle enough for everyday use.


  • • This no-rinse, professional grade formula is a unique combination of vinegar plus cleaning agents
  • • Plain vinegar must be mixed with water and has a strong odor, Zep Industrial Cleaning Vinegar smells fresh and works tough but is gentle enough for everyday use.
  • • Safe for Tile, Stainless Steel, Glass, Granite & Painted Surfaces
  • • All-Purpose Industrial Cleaning Vinegar delivers the trusted cleaning power of natural vinegar without the strong vinegar smell.
  • • Safe for general purpose, but strong enough to cut through built-up dirt and grime, this formula is great for everyday use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.