Zoro Homepage
This item is Discontinued.
Zep Laundry Bleach, 40 lb Pail, Crystalline Solid, Unscented, White 132133

Laundry Bleach, 40 lb Pail, Crystalline Solid, Unscented, White (Discontinued)

  • Mfr # 132133
  • Zoro # G5529143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132133
Zoro #
G5529143
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
40 lb

Details

Item
Laundry Bleach
Cleaner Form
Crystalline Solid
Cleaner Container Type
Pail
Fragrance
Unscented
High Efficiency Compatibility
No
Pack Count
1
Packs per Case
1
Color
White
Contains
Perboric Acid, Sodium Salt, Tetrahydraat, Trisodium Hydrogendicarbonate
Item - Laundry Detergent and Stain Remover
Laundry Bleach
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Container Type
Pail
Features
Formulated For Use On Most Colored to White Fabrics, Use In Conjunction with Enzyme Laundry Detergents and Pre-Soaks, Restores The Fabric Brightness Lost Due to Graying or Yellowing

Description

Laundry Bleach, Container Type Pail, Fragrance Unscented, Cleaner Form Crystalline Solid, Features Formulated For Use On Most Colored to White Fabrics, Use In Conjunction with Enzyme Laundry Detergents and Pre-Soaks, Restores The Fabric Brightness Lost Due to Graying or Yellowing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.