Shop All Laundry Detergent
Zep
High Efficiency Laundry Bleach, 5 gal Pail, Liquid, Unscented, Green/Yellow
Mfr # 86835
Zoro # G5523096
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$107.99
Free 30-Day Returns
Key Features
- Cleaner Form Liquid
- Cleaner Container Type Pail
- Fragrance Unscented
- High Efficiency Compatibility Yes
- Pack Count 1
Product Information
- Brand Zep
- MFR # 86835
- Zoro # G5523096
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Cleaner Container Size | 5 gal |
Container Size | 5 gal |
Details
Description
Laundry Bleach, Product Label Chlorine Bleach, Cleaner Form Liquid, High Efficiency Compatibility Yes, Container Type Bucket, Container Size 5 gal, Fragrance Unscented, Phosphate Free Yes, Color Safe No, Dye Free Yes, Contains Bleach Yes, Contains Fabric Softener No, Contains Odor Eliminator Yes, Contains Stain Lifter Yes, Standards CARB, LADCO, OTC, Biodegradable No, Color Green/Yellow
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAPCO-ELMAR 13 qt Rectangular Trash Can, Black (R4020BLK)
- GEN Multifold Paper Towels, 4000 PK (GEN1508)
- REJUVENATE Orange Scent Antibacterial Floor Cleaner Liquid 32 oz (RJ32ABFC)
- ENPAC Absorbent Roll, 150 ft.L. (ENP URB30150)
- ZEP High Efficiency Laundry Detergent, 5 gal Pail, Liquid, Unscented, Green (162435)
- ZEP High Efficiency Laundry Detergent, 128 oz Bottle, Liquid, Pleasant, White, 4 PK (104124)
- ZEP High Efficiency Fabric Softener, 5 gal Pail, Liquid, Pleasant Citrus, Pink (131935)
- ZEP Laundry Detergent, 35 lb Pail, Powder, Citrus, Orange (113337)
- ZEP High Efficiency Laundry Detergent, 40 lb Pail, Powder, Unscented, White (132433)
- ZEP Laundry Detergent, 130 lb Drum, Powder, Citrus, White (113342)
- ECOS Liquid Laundry Detergent, 170 oz., PK2 (937202)
- Zep Laundry Detergent