Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laundry Detergent, 125 lb Drum, Powder, Unscented, White

  • Mfr # 132442

  • Zoro # G4709145


product price: $592.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Cleaner Form
Powder
Cleaner Container Type
Drum
Fragrance
Unscented
High Efficiency Compatibility
No
Pack Count
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
132442
Zoro #
G4709145
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
125 lb
Container Size
125 lb

Details

Item
Laundry Detergent
Cleaner Form
Powder
Cleaner Container Type
Drum
Fragrance
Unscented
High Efficiency Compatibility
No
Pack Count
1
Packs per Case
1
Color
White
Item - Laundry Detergent and Stain Remover
Laundry Detergent
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Features
Dissolves Hard to Remove Blood Stains and Proteinaceous Soils, Has Powerful Cleaning Action Necessary for Industrial Laundry Requirements, Contains Optical Brighteners, May be Used in Normal Residential-Style Washing Machines or as a Pre-Soak or Booster in Commercial Equipment, Use on All Waterfast Colors and Fabrics, Including Permanent Press
Container Type
Drum
Contains
4-Nonylphenol Branched, Benzenesulfonic Acid, C10-16-Alkyl Derivates, Decahydrate, Disodium Metasilicate, Ethoxylated, Sodium Borate, Sodium Carbonate, Tetrasodium Pyrophosphate
Standards
California Proposition 65 Compliant, TSCA Compliant
pH Level
11.2 to 11.8
Biodegradable
Yes
pH Value
Alkaline

Description

Laundry Detergent, Cleaner Form Powder, High Efficiency Compatibility No, Container Type Drum, Container Size 125 lb, Fragrance Unscented, Standards California Proposition 65 Compliant, TSCA Compliant, Biodegradable Yes, Color White

Restrictions

WARNING: This product can expose you to chemicals including Sulfur dioxidee (inactive), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.