Laundry Detergent, 20 gal Drum, Liquid, Unscented, Clear
Mfr # U44350
Zoro # G4710012
product price: $483.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Cleaner Form
Liquid
Cleaner Container Type
Drum
Fragrance
Unscented
High Efficiency Compatibility
No
Pack Count
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U44350
Zoro #
G4710012
UPC #
-
Country of Origin
United States
Dimensions
Cleaner Container Size
20 gal
Container Size
20 gal
Details
Item
Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Drum
Fragrance
Unscented
High Efficiency Compatibility
No
Pack Count
1
Packs per Case
1
Color
Clear
Contains
Sodium Hydroxide
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Standards
TSCA Compliant
Item - Laundry Detergent and Stain Remover
Laundry Detergent Booster
Features
Container Type
Drum
pH Value
Alkaline
pH Level
Greater Than 12.5
Description
Laundry Detergent Booster, Cleaner Form Liquid, High Efficiency Compatibility No, Container Type Drum, Container Size 20 gal, Fragrance Unscented, Standards TSCA Compliant, Color Clear
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.