Laundry Detergent, 35 lb Pail, Powder, Citrus, Orange
Mfr # 113337
Zoro # G3900841
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Cleaner Form
Powder
Cleaner Container Type
Pail
Fragrance
Citrus
Cleaner Container Size
35 lb
High Efficiency Compatibility
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
113337
Zoro #
G3900841
UPC #
-
Country of Origin
United States
Dimensions
Cleaner Container Size
35 lb
Container Size
35 lb
Details
Item
Laundry Detergent
Cleaner Form
Powder
Cleaner Container Type
Pail
Fragrance
Citrus
High Efficiency Compatibility
No
Color
Orange
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Degreaser Container Type
Pail
Item - Laundry Detergent and Stain Remover
Laundry Detergent
Standards
California Proposition 65 Compliant, TSCA Compliant
Features
Effective on oily soils, Hard Water Tolerant, Ideal for Many Types of Industrial and Institutional Laundries, Industrial and Institutional Laundry Machines, Contains Optical Brighteners, Use on Any Water Washable Fabric
Container Type
Drum
Biodegradable
Yes
Rinse Required
Yes
pH Level
12.3 to 12.7
pH Value
Alkaline
Description
Cleaning Product, Cleaner Form Powder, High Efficiency Compatibility No, Container Type Drum, Container Size 35 lb, Fragrance Citrus, Standards California Proposition 65 Compliant, TSCA Compliant, Biodegradable Yes, Color Orange, Features Effective on oily soils, Hard Water Tolerant, Ideal for Many Types of Industrial and Institutional Laundries, Industrial and Institutional Laundry Machines, Use on Any Water Washable Fabric, Properties Biodegradable, Rinse Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.