Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Laundry Detergent, 55 gal Drum, Liquid, Unscented, Clear

  • Mfr # U44385

  • Zoro # G4710545


product price: $1,031.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Cleaner Form
Liquid
Cleaner Container Type
Drum
Fragrance
Unscented
High Efficiency Compatibility
No
Pack Count
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U44385
Zoro #
G4710545
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
55 gal
Container Size
55 gal

Details

Item
Laundry Detergent
Cleaner Form
Liquid
Cleaner Container Type
Drum
Fragrance
Unscented
High Efficiency Compatibility
No
Pack Count
1
Packs per Case
1
Color
Clear
Standards
TSCA Compliant
Container Type
Drum
Features
Good for Use in Hard Water, Can be Used in a Separate Break Cycle or Combined With Laundry Detergent for Superior Results, Mixes Readily and Goes to Work Immediately, Boost the Cleaning Power of Detergent, This Product Provides Deep Cleaning Action on Heavily Soiled Loads and Saponifies Grease, Oil and Fats, will Not Clog or Cake Up in Automatic Injectorscontains a Special Soil Suspending Agent to Guard Against Resoiling for Increased Brightness and Whiteness
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Contains
Sodium Hydroxide
Item - Laundry Detergent and Stain Remover
Laundry Detergent Booster
pH Level
Greater Than 12.5
pH Value
Alkaline

Description

Laundry Detergent Booster, Cleaner Form Liquid, High Efficiency Compatibility No, Container Type Drum, Container Size 55 gal, Fragrance Unscented, Standards TSCA Compliant, Color Clear

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.