Laundry Detergent Booster, 275 gal Palletized Tank, Liquid, Unscented, Clear (Discontinued)
- Mfr # U44389
- Zoro # G4710317
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U44389
Zoro #
G4710317
UPC #
-
Country of Origin
United States
Dimensions
Cleaner Container Size
275 gal
Container Size
275 gal
Details
Item
Laundry Detergent Booster
Cleaner Form
Liquid
Cleaner Container Type
Palletized Tank
Fragrance
Unscented
High Efficiency Compatibility
No
Pack Count
1
Packs per Case
1
Color
Clear
Item - Laundry Detergent and Stain Remover
Laundry Detergent Booster
Contains
Sodium Hydroxide
Features
Alkaline Booster
Cleaner Chemical Product Grouping
Laundry Detergents and Fabric Softeners
Washine Machine Compatibility
Traditional
pH Level
Greater Than 12.5
pH Value
Alkaline
Description
Laundry Detergent Booster, Cleaner Form Liquid, High Efficiency Compatibility No, Container Type Palletized Tank, Container Size 275 gal, Fragrance Unscented, Standards TSCA Compliant, Color Clear
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.