Shop All Degreasers
Zep
Big Orange-E Degreaser, 1 Qt Jug, Liquid, Orange, 12 PK
Mfr # 139701
Zoro # G5070009
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Jug
- Cleaner Form Liquid
- Degreaser Application Cleaning, Degreasing and Deodorizing Drain Pipes, Grease Traps, Sewage Treatment Plants, Rendering Plants, Refuse Dumps, Trash Cans and Dumpsters
- Fragrance Citrus
- Recommended Dilution 1:1 to 3:1
Product Information
- Brand Zep
- MFR # 139701
- Zoro # G5070009
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 1 Qt |
Container Size | 1 qt |
Degreaser Container Size | 1 qt. |
Cleaner Container Size | 1 qt |
Details
Description
Cleaner/Degreaser/Deodorizer, Cleaner Chemical Product Grouping Degreasers, Bottle, 1 qt, Net Weight 2.07 lb, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:1 to 3:1, Cleaner Form Liquid, VOC Content 39 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe No, Chlorinated/Non Chlorinated Chlorinated, Application Facility Maintenance, pH Value Neutral, pH Level 7.0 to 8.0, NSF Rated, TSCA Compliant, OSHA, Primary Chemical None, Base Formula Citrus-Based Solvent
Restrictions
- WARNING: This product can expose you to chemicals including beta-Myrcene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Slimroll Manual Towel Dispenser, Black, for Scott Orange Core Towels, 12.65" x 13.02" x 7.18" (47092)
- SEM PRODUCTS SEM SOAP 12-OZ (SE39362)
- ZEP Liquid Glass Cleaner, 22 oz., Clear, Pleasant, Aerosol Can, 12 PK (9801)
- TORNADO Cylindrical Brush, For Model BR 13/1MW (33855)
- ZEP Heavy-Duty Citrus Degreaser, 4 Qt Liquid, Orange, 4 PK (ZPEZUCIT128CT)
- ZEP Cleaner/Degreaser, 22 Oz Drum, Liquid, Colorless, 12 PK (J25401)
- ZEP Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (1041483)
- ZEP Cleaner/Degreaser, 1 Gal Pail, Liquid, Orange, 4 PK (45524)
- ZEP Degreaser, 5 Gal Drum, Liquid, Colorless (423435)
- ZEP Heavy Duty Degreaser, 128 Oz Trigger Spray Bottle, Liquid, Amber, 4 PK (ZUCIT128CA)
- OIL EATER Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Orange (AOD3211902)
- Zep Degreasers