Shop ZEP
See all product information
Liquid 32 oz Spray Bottle
Mfr # ZUMILDEW32EA
Zoro # G6069845
product price: $5.59
/eaKey Features
Cleaner Form
Liquid
Fragrance
Chlorine
Container Type
Spray Bottle
Application
Showers; Tile; Tubs
Contains
Sodium Hypochlorite; Bleach
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUMILDEW32EA
Zoro #
G6069845
UPC #
21709009545
Country of Origin
United States
Dimensions
Size
32 oz
Details
Cleaner Form
Liquid
Fragrance
Chlorine
Container Type
Spray Bottle
Application
Showers; Tile; Tubs
Contains
Sodium Hypochlorite; Bleach
Net Weight
2.917 lbs
Chemicals For Use On
Fiberlass; Grout
Item
Stain Remover
For Use On
Fiberlass, Grout
Description
Zep Commercial® Mold Stain and Mildew Stain Remover, 32 oz Spray Bottle
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.