Shop ZEP
See all product information
Create Account
Liquid Glass Cleaner, Pleasant Scent, Trigger Spray Bottle, 12 PK
Mfr # ZU112032
Zoro # G7729161
product price:
$
46.69
/pk of 12, $3.89/ea
Key Features
Chemicals For Use On
Countertops; Glass; Mirrors
Fragrance
Pleasant Scent
Cleaner Form
Liquid
Primary Chemical
Butoxyethanol
Container Type
Spray Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZU112032
- Zoro #
- G7729161
- UPC #
- 10021709008989
- Country of Origin
- United States
Dimensions
- Container Size
- 32 fl oz
Details
- Item
- Glass Cleaner
- Chemicals For Use On
- Countertops; Glass; Mirrors
- Fragrance
- Pleasant Scent
- Cleaner Form
- Liquid
- Primary Chemical
- Butoxyethanol
- Container Type
- Spray Bottle
- Net Weight
- 28.56 lbs
- Removes
- Dirt, Grease, Smudges
- Application
- Glass Cleaner
- Surfaces for Use On
- Glass
- Color
- Blue
Description
Zep Commercial® Streak-Free Glass Cleaner, Pleasant Scent, 32 oz Spray Bottle, 12/Carton
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.