Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zep Liquid Heat Drain Opener, 33.8 oz., PK12 ZULH34

Liquid Heat Drain Opener, 33.8 oz., PK12 (Discontinued)

  • Mfr # ZULH34
  • Zoro # G2033409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZULH34
Zoro #
G2033409
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Recommended Dilution
Ready to Use
Cleaner Form
Liquid
Item
Liquid Heat Drain Opener,33.8 oz.,PK12
Color
Light Yellow
For Use With
Works in standing water to open tough kitchen, bathroom sink, tub & shower clogs

Description

Liquid Heat Drain Opener,33.8 oz.,PK12, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.