Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lubricant, 15 oz, Aerosol Can, Water, Brown

  • Mfr # 3001

  • Zoro # G5121343


product price: $220.99
/pk 12, $18.42/ea
Free Shipping & Returns

Key Features

Lubricant Type
Lubricant
Base Formulation
Water
Container Type
Aerosol Can
Size
15 oz
Min. Operating Temp.
-10 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3001
Zoro #
G5121343
UPC #
-
Country of Origin
United States

Dimensions

Size
15 oz

Details

Lubricant Type
Lubricant
Base Formulation
Water
Container Type
Aerosol Can
Min. Operating Temp.
-10 Degrees F
Maximum Operating Temperature
350 Degrees F
Lubricant Film
Wet
Primary Additive
Soy Ester
NSF Rating
Not Rated
Color
Brown
Lubricant NSF Rating
Not Rated
Item
General Purpose Lubricant
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
Series
Zep 70
VOC Content
17 %
Flammability
Flammable
Odorless
No
Operating Temp. Range
-10 Degrees F to 350 Degrees F
Net Fill
15 oz
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Lubricant Application
General Purpose Lubricant
50 State VOC Compliant
No
Additive Included
No Additives
Metal Detectable Container
Metal Detectable
Operating Temperature - Maximum
350 Degrees F
Aerosol Container Net Fill
15 oz
Primary Additives
No Additives
Container Capacity
15 oz
Aerosol Container Delivery Method
Wide Spray
Operating Temperature - Minimum
-55 Degrees F
Odor
Not Odorless
Base Lubricant
Soy

Description

General Purpose Lubricant, Zep, Zep 70, Net Fill 15 oz, Container Size 15 oz, Aerosol Can, Water, Min. Operating Temp. -10 Degrees F, Max. Operating Temp. 350 Degrees F, Not Rated NSF Rating, No 50 State VOC Compliant, 17 Percent VOC Content, Brown, Odorless No, Flammable, Extremely Flammable Aerosol (Category 1), Not Applicable, USDA Certified Biobased Product Not USDA Certified Biobased Product, Package Quantity 12

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.