Zoro Homepage

Lubricant, 5 gal, Pail, Water, Light Yellow

  • Mfr # 153735

  • Zoro # G5514813


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Application
Grinding, General Purpose
Lubricant Type
Lubricant
Base Formulation
Water
Container Type
Pail
Net Weight
640 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153735
Zoro #
G5514813
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Application
Grinding, General Purpose
Lubricant Type
Lubricant
Base Formulation
Water
Container Type
Pail
Net Weight
640 oz.
Flash Point
None
Lubricant Film
Wet
NSF Rating
Not Rated
Color
Light Yellow
Lubricant NSF Rating
Not Rated
Specific Gravity
1.05
Item
Cutting Fluid
GHS Flammability Rating
Non-Flammable
VOC Content
3.0%
Series
Lubeze Syn Plus
Additive Included
No Additives
Form
Liquid
Material Compatibility
Steel
Solution pH - Minimum
10
Fragrance
Mild Odor
Solution pH - Maximum
10.5
Fluid Characteristics
Bio-Resistant, Corrosion Inhibition, Low Foam, Nitrite Free, Water Soluble

Description

Cutting Fluid, Container Size 5 gal, Pail, Light Yellow, Application Grinding, General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.