LUBRICANT, PK12
- Mfr # 164016
- Zoro # G724218658
product price:Â
$
207.99
/pk of 12, $17.33/ea
Free Shipping & Returns
Key Features
NSF Rating
H2
Post-Application Film
Dry
Container Capacity
18 oz
Primary Additives
Graphite
Standards
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 164016
- Zoro #
- G724218658
- UPC #
- 690858016454
- Country of Origin
- United States
- Item
- LUBRICANT
- NSF Rating
- H2
- Post-Application Film
- Dry
- Container Capacity
- 18 oz
- Primary Additives
- Graphite
- Standards
- None
- Operating Temperature - Minimum
- -20 Degrees F
- Color
- Gray
- Military Standard
- None
- Base Lubricant
- Graphite
- Container Type
- Aerosol Can
- USDA Certified Biobased Product
- Not USDA Certified Biobased Product
- Metal Detectable Container
- Metal Detectable
- Odor
- Not Odorless
- Operating Temperature - Maximum
- 1,000 Degrees F
- Series
- Dry Graphite
- Aerosol Container Delivery Method
- Wide Spray
- Aerosol Container Net Fill
- 18 oz
- Wire Color
- Gray
Description
Dry Graphite, NSF Rating H2, Flammable Flammability, Standards None, None Military Standard, Not USDA Certified Biobased Product USDA Certified Biobased Product, Package Quantity 12
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.