Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neutral Disinfectant Cleaner, 55 gal. Drum, Pleasant, Yellow

  • Mfr # 752086

  • Zoro # G6566100


product price: $965.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Container Type
Drum
Fragrance
Pleasant
Color
Yellow
Primary Chemical
Quat
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
752086
Zoro #
G6566100
UPC #
-
Country of Origin
United States

Dimensions

Size
55 gal.
Cleaner Container Size
55 gal.
Degreaser Container Size
55 gal.
Container Size
55 gal

Details

Container Type
Drum
Fragrance
Pleasant
Color
Yellow
Item
Neutral Disinfectant Cleaner
Primary Chemical
Quat
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Cleaner Container Type
Drum
Cleaner Form
Liquid
Flash Point
None
Includes Chemical
Quat
VOC Content
0.01%
Item - Disinfectants and Sanitizers
Disinfectant Cleaner
Recommended Dilution
4 oz. per 1 gal.
Disinfectant Efficacy
Effective to Remove
Degreaser Container Type
Drum
Wet Contact Time
10 min.
For Use With
Hard surfaces - see label for instructions for use
Net Weight
485.57
Standards
EPA Registered
Application
hospitals, nursing homes, schools, hotels, restaurants, and office buildings.
Rinse Required
Yes
Properties
Biodegradable
NSF Rating
Not Rated
Surfaces for Use On
Hard Nonporous Surfaces
Biodegradable
Yes
EPA Registration Number
1839-168-1270
Targeted Pathogens
E-coli; H1N1; Hepatitis B; Hepatitis C; Herpes; HIV; Listeria; MRSA; Rotavirus; Salmonella
EPA Registered
Yes
Product Series
DZ-7

Description

Neutral Disinfectant Cleaner, Primary Chemical Quat, Container Type Drum, Container Size 55 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 4 oz per 1 gal, Fragrance Pleasant, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 10 min, Targeted Pathogens E-coli; H1N1; Hepatitis B; Hepatitis C; Herpes; HIV; Listeria; MRSA; Rotavirus; Salmonella, Product Series DZ-7, VOC Content 0 Percent, Flash Point None

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.