This item is Discontinued.

Zep Parts Washer Basin/Drum, Assorted 915201

Parts Washer Basin/Drum, Assorted (Discontinued)

  • Mfr # 915201
  • Zoro # G2970546
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
915201
Zoro #
G2970546
UPC #
-
Country of Origin
United States

Details

Item
Basin
Temp. Range (F)
Ambient
Material
Metal
Color
Assorted
Accessory Type
Parts Washer Basin/Drum
Compatible Parts Washer Manufacturer Model Number
Zep Dyna Clean
Voltage
115V
For Washer Type
Parts Washer
Product Type
Basin
For Solution Base Type
Solvent-Based
Compatible with Brand
Zep

Description

Basin, Product Type Basin, Compatible with Brand Zep, Compatible Parts Washer Manufacturer Model Number Zep Dyna Clean, Compatible Parts Washer Grainger Part Number 54ZR97, For Washer Type Parts Washer, For Solution Base Type Solvent-Based, Color Blue, Red, Yellow, Material Steel, Standards UL/CSA Approved, Voltage 115V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.